Motion
AN 38

SKF
AN 38

AN Series Bearing Lock Nut - 7.472-8 in Thread Size, 9.4688 in OD, 8.7810 in Face Dia., 1.1250 in Width, Steel Material
MI ITEM #00554424
MFR #AN 38
Price$346.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AN 38

AN Series Bearing Lock Nut - 7.472-8 in Thread Size, 9.4688 in OD, 8.7810 in Face Dia., 1.1250 in Width, Steel Material
MI ITEM #00554424
MFR #AN 38

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$346.58/each

Specifications

Dimensions

  • Axial Load
    705 kN
  • Bore Diameter
    7.4720 in
  • Face Diameter  
    8.7810 in
  • Outside Diameter  
    9.4688 in
  • Overall Width
    1.1250 in
  • Slot Depth
    0.3230 in
  • Slot Width
    0.7350 in
  • Thread Size  
    7.472-8 in
  • Weight
    7.75 lbs
  • Width
    1.1350 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W38
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    7316576660542

Overview

Mfr description
AN 38 NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text