Motion
AN-38

TIMKEN
AN-38

AN Series Bearing Lock Nut - 7.472-8 in Thread Size, 9.4740 in OD, 0.7350 in Width, Steel Material
MI ITEM #00554426
MFR #AN-38
Price$353.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
AN-38

AN Series Bearing Lock Nut - 7.472-8 in Thread Size, 9.4740 in OD, 0.7350 in Width, Steel Material
MI ITEM #00554426
MFR #AN-38

Mfr description
AN 38 NUT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.18/each

Specifications

Dimensions

  • Outside Diameter  
    9.4740 in
  • Overall Width
    0.7350 in
  • Thread Size  
    7.472-8 in
  • Weight
    7.75 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-38
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796034358
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    087796034358

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)