Motion
NL38
NL Series Bearing Lock Nut - 7.472-8 in Thread Size, Left Hand Thread, 9.4740 in OD, 8.7810 in Face Dia., 1.1350 in Width, Steel Material
MI ITEM #00554428
MFR #NL38
Price$1,262.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NL Series Bearing Lock Nut - 7.472-8 in Thread Size, Left Hand Thread, 9.4740 in OD, 8.7810 in Face Dia., 1.1350 in Width, Steel Material
MI ITEM #00554428
MFR #NL38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,262.05/each

Specifications

Dimensions

  • Face Diameter  
    8.7810 in
  • Outside Diameter  
    9.4740 in
  • Overall Width
    1.1350 in
  • Thread Size  
    7.472-8 in
  • Weight
    7.775 lbs

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    NL
  • Thread Direction
    Left Hand

Overview

Mfr description
AN-38L LEFTHAND THREAD LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought