Motion
N 038

SKF
N 038

N Series Bearing Lock Nut - 7.472-8 Thread Size, 8.6875 in OD, 8.2660 in Face Dia., 1.1350 in Width, Steel Material
Mi Item #00554430
MFR #N 038
Price$284.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 038

N Series Bearing Lock Nut - 7.472-8 Thread Size, 8.6875 in OD, 8.2660 in Face Dia., 1.1350 in Width, Steel Material
Mi Item #00554430
MFR #N 038

Mfr description
N 038 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$284.98/each

Specifications

Dimensions

  • Axial Load
    490 kN
  • Bore Diameter
    7.4720 in
  • Face Diameter  
    8.2660 in
  • Outside Diameter  
    8.6875 in
  • Overall Width
    1.1350 in
  • Slot Depth
    0.2290 in
  • Slot Width
    0.6100 in
  • Thread Size  
    7.472-8
  • Weight
    4.82 lbs
  • Width
    1.1350 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W38
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576666995
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316576666995
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)