Motion
TAN138-2

TIMKEN
TAN138-2

TAN Series Bearing Lock Nut - 7.472-8 in Thread Size, 9.4740 in OD, 1.4160 in Width, Steel Material
Mi Item #00554434
MFR #TAN138-2
Price$1,002.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
TAN138-2

TAN Series Bearing Lock Nut - 7.472-8 in Thread Size, 9.4740 in OD, 1.4160 in Width, Steel Material
Mi Item #00554434
MFR #TAN138-2

Mfr description
TAN 138 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,002.96/each

Specifications

Dimensions

  • Outside Diameter  
    9.4740 in
  • Overall Width
    1.4160 in
  • Thread Size  
    7.472-8 in
  • Weight
    10.33 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    TW138
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    TAN
  • UPC_NO
    053893004433
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)