Motion
W 38

SKF
W 38

W Sery Bearing Lock Washer - 7.5770 in ID, 9.8750 in Outside Dia., 8.8110 in Face Dia., Steel Material, W Series
Mi Item #00554439
MFR #W 38
Price$90.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 38

W Sery Bearing Lock Washer - 7.5770 in ID, 9.8750 in Outside Dia., 8.8110 in Face Dia., Steel Material, W Series
Mi Item #00554439
MFR #W 38

Mfr description
W 38 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.85/each

Specifications

Dimensions

  • Bore Diameter  
    7.5770 in
  • Face Diameter  
    8.8110 in
  • Key Width
    0.7150 in
  • Outside Diameter Over Tangs
    9.8750 in
  • Tang Thickness
    0.1460 in

Details

  • Compatible Lock Nut Number
    AN38
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    7316576676260
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)