Motion
W 38
Bearing Lock Washer - 7.5770 in ID, 9.8750 in Outside Dia., 8.7810 in Face Dia., Steel Material, W Series
Mi Item #00554440
MFR #W 38
Price$66.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 7.5770 in ID, 9.8750 in Outside Dia., 8.7810 in Face Dia., Steel Material, W Series
Mi Item #00554440
MFR #W 38

Mfr description
W-38 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.76/each

Specifications

Dimensions

  • Bore Diameter  
    7.5770 in
  • Face Diameter  
    8.7810 in
  • Key Width
    0.7150 in
  • Outside Diameter Over Tangs
    9.8750 in
  • Tang Width  
    0.6450 in

Details

  • Compatible Lock Nut Number
    AN-38, N-38
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    737533052359
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)