Motion
W-38

TIMKEN
W-38

Bearing Lock Washer - 7.5770 in ID, 9.8750 in Outside Dia., 8.7810 in Face Dia., Steel Material, W Series
MI ITEM #00554441
MFR #W-38
List Price$103.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
W-38

Bearing Lock Washer - 7.5770 in ID, 9.8750 in Outside Dia., 8.7810 in Face Dia., Steel Material, W Series
MI ITEM #00554441
MFR #W-38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103.12/each for your price

Overview

Mfr description
W 38 WASHER

Specifications

  • Series
    W
  • Bore Diameter
  • Face Diameter
  • Material
    Steel
  • Tang Width
  • Key Width
    0.7150 in
  • Number Of Tangs
  • Compatible Lock Nut Number
    AN-38, N-38
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796034839
  • UPC_NO
    087796034839
  • Outside Diameter Over Tangs
    9.8750 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text