1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
W 038
W Series Bearing Lock Washer - 7.577 in ID, 9.438 in OD, 8.32 in Face Dia., Steel Material
MI ITEM #
00554444
MFR #
W 038
List Price
$175.79
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Locking Washers
SKF W 038
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
W 038
W Series Bearing Lock Washer - 7.577 in ID, 9.438 in OD, 8.32 in Face Dia., Steel Material
MI ITEM #
00554444
MFR #
W 038
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$175.79
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
W 038 WASHER
Specifications
Series
W
Bore Diameter
7.5770 in
Face Diameter
8.3200 in
Material
Steel
Key Width
0.719 in
Compatible Lock Nut Number
N 038
UPC_NO
7316576676499
Product Type
Bearing Lock Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data