Motion
N 40

SKF
N 40

N Series Bearing Lock Nut - 9.8438 in OD, Steel
MI ITEM #00554448
MFR #N 40
Price$547.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 40

N Series Bearing Lock Nut - 9.8438 in OD, Steel
MI ITEM #00554448
MFR #N 40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$547.13/each

Specifications

Dimensions

  • Bore Diameter
    7.847 in
  • Outside Diameter  
    9.8438 in
  • Overall Width
    1.1980 in
  • Weight
    7.79 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Includes
    N 40 Nut
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316576666810

Overview

Mfr description
N 40 NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text