Motion
AN 40

SKF
AN 40

AN Series Bearing Lock Nut - 7.847-8 in Thread Size, 9.8438 in OD, 9.1560 in Face Dia., 1.1875 in Width, Steel Material
MI ITEM #00554453
MFR #AN 40
Price$395.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AN 40

AN Series Bearing Lock Nut - 7.847-8 in Thread Size, 9.8438 in OD, 9.1560 in Face Dia., 1.1875 in Width, Steel Material
MI ITEM #00554453
MFR #AN 40

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$395.77/each

Specifications

Dimensions

  • Bore Diameter
    7.8470 in
  • Face Diameter  
    9.1560 in
  • Outside Diameter  
    9.8438 in
  • Overall Width
    1.1875 in
  • Slot Depth
    0.3230 in
  • Slot Width
    0.7350 in
  • Thread Size  
    7.847-8 in
  • Weight
    8.75 lbs
  • Width
    1.1980 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W40
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    7316576660559

Overview

Mfr description
AN 40 NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text