Motion
AN40
N Series Bearing Lock Nut - 7.847-8 in Thread Size, 9-27/32 in OD, 9.156 in Face Dia., 1-3/16 in Width, Steel
Mi Item #00554454
MFR #AN40
Price$245.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 7.847-8 in Thread Size, 9-27/32 in OD, 9.156 in Face Dia., 1-3/16 in Width, Steel
Mi Item #00554454
MFR #AN40

Mfr description
AN-40 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$245.96/each

Specifications

Dimensions

  • Face Diameter  
    9.1560 in
  • Outside Diameter  
    9.8438 in
  • Overall Width
    1.1875 in
  • Thread Size  
    7.847-8 in
  • Weight
    8.5 lbs

Details

  • Adapter Sleeve Part Number
    S-140, S-40
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W40
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    73753300071
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)