Motion
AN-40

TIMKEN
AN-40

AN Series Bearing Lock Nut - 7.847-8 in Thread Size, 9.8490 in OD, 0.7350 in Width, Steel Material
MI ITEM #00554455
MFR #AN-40
Price$478.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
AN-40

AN Series Bearing Lock Nut - 7.847-8 in Thread Size, 9.8490 in OD, 0.7350 in Width, Steel Material
MI ITEM #00554455
MFR #AN-40

Mfr description
AN 40 NUT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$478.77/each

Specifications

Dimensions

  • Outside Diameter  
    9.8490 in
  • Overall Width
    0.7350 in
  • Thread Size  
    7.847-8 in
  • Weight
    8.5 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-40
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796034365
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
  • UPC_NO
    087796034365

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)