Motion
ARN-24
Removal Nut - 6.9380 in OD, 5.6250 in Face Dia., 0.8440 in Width, 5.185-12 Thread Size
MI ITEM #00554457
MFR #ARN-24
Price$889.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Removal Nut - 6.9380 in OD, 5.6250 in Face Dia., 0.8440 in Width, 5.185-12 Thread Size
MI ITEM #00554457
MFR #ARN-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$889.74/each

Specifications

Dimensions

  • Face Diameter  
    5.6250 in
  • Outside Diameter  
    6.9380 in
  • Overall Width
    0.8440 in
  • Thread Size  
    5.185-12
  • Weight
    4 lbs

Details

  • Manufacturer Upc Number
    737533000763
  • Product Type
    Removal Nuts
  • UPC_NO
    737533000763

Overview

Mfr description
ARN-24 REMOVAL NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought