Motion
W 40
Bearing Lock Washer - 7.9820 in ID, 10.3130 in Outside Dia., 9.1560 in Face Dia., Steel Material, W Series
MI ITEM #00554469
MFR #W 40
Your Price$70.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 7.9820 in ID, 10.3130 in Outside Dia., 9.1560 in Face Dia., Steel Material, W Series
MI ITEM #00554469
MFR #W 40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$70.85/each(List $76.58)

Overview

Mfr description
W40 LOCKWASHER

Specifications

  • Series
    W
  • Bore Diameter
  • Face Diameter
  • Material
    Steel
  • Tang Width
  • Key Width
    0.8400 in
  • Number Of Tangs
  • Compatible Lock Nut Number
    AN-40, N-40
  • Manufacturer Product Page
  • UPC_NO
    73753305242
  • Outside Diameter Over Tangs
    10.3130 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text