Motion
W-40

TIMKEN
W-40

Bearing Lock Washer - 7.9820 in ID, 10.3130 in Outside Dia., 9.1560 in Face Dia., Steel Material, W Series
MI ITEM #00554470
MFR #W-40
Price$102.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
W-40

Bearing Lock Washer - 7.9820 in ID, 10.3130 in Outside Dia., 9.1560 in Face Dia., Steel Material, W Series
MI ITEM #00554470
MFR #W-40

Mfr description
W 40 WASHER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.16/each

Specifications

Dimensions

  • Bore Diameter  
    7.9820 in
  • Face Diameter  
    9.1560 in
  • Key Width
    0.8400 in
  • Outside Diameter Over Tangs
    10.3130 in
  • Tang Width  
    0.6450 in

Details

  • Compatible Lock Nut Number
    AN-40, N-40
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796034846
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    087796034846

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)