Motion
W 040
Bearing Lock Washer - 7.9820 in ID, 9.9690 in Outside Dia., 8.7740 in Face Dia., Steel Material, W Series
MI ITEM #00554475
MFR #W 040
Price$120.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 7.9820 in ID, 9.9690 in Outside Dia., 8.7740 in Face Dia., Steel Material, W Series
MI ITEM #00554475
MFR #W 040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$120.03/each

Specifications

Dimensions

  • Bore Diameter  
    7.9820 in
  • Face Diameter  
    8.7740 in
  • Key Width
    0.8440 in
  • Outside Diameter Over Tangs
    9.9690 in
  • Tang Width  
    0.6450 in

Details

  • Compatible Lock Nut Number
    N-040
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    737533053356

Overview

Mfr description
W-040 LOCKWASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text