Motion
N-44
N Series Lock Nut - 8.6280-8 in Thread Size, 11.0000 in OD, Steel Material
Mi Item #00554478
MFR #N-44
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Lock Nut - 8.6280-8 in Thread Size, 11.0000 in OD, Steel Material
Mi Item #00554478
MFR #N-44

Mfr description
N44 LOCKNUT N44
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter  
    11.0000 in
  • Thread Size  
    8.6280-8 in
  • Weight
    7.5 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-44
  • Manufacturer Upc Number
    662327462321
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)