Motion
N 44

SKF
N 44

N Series Bearing Lock Nut - 8.628-8 in Thread Size, 10.2500 in OD, 9.8430 in Face Dia., 1.2500 in Width, Steel Material
Mi Item #00554481
MFR #N 44
Price$611.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 44

N Series Bearing Lock Nut - 8.628-8 in Thread Size, 10.2500 in OD, 9.8430 in Face Dia., 1.2500 in Width, Steel Material
Mi Item #00554481
MFR #N 44

Mfr description
N 44 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$611.72/each

Specifications

Dimensions

  • Bore Diameter
    8.6280 in
  • Face Diameter  
    9.8430 in
  • Outside Diameter  
    10.2500 in
  • Overall Width
    1.2500 in
  • Slot Depth
    0.5100 in
  • Slot Width
    0.9800 in
  • Thread Size  
    8.628-8 in
  • Weight
    10.83 lbs
  • Width
    1.2600 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W44
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316576666827
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)