Motion
N44
N Series Bearing Lock Nut - 8.628-8 in Thread Size, 11 in OD, 9.843 in Face Dia., 1-1/4 in Width, Steel
MI ITEM #00554482
MFR #N44
Your Price$379.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 8.628-8 in Thread Size, 11 in OD, 9.843 in Face Dia., 1-1/4 in Width, Steel
MI ITEM #00554482
MFR #N44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$379.10/each(List $549.69)

Overview

Mfr description
N44 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    1.2500 in
  • Lock Washer Locking Device Part Num
    W44
  • Lock Nut Type
    For Lock Washer
  • Weight
    10.5 lbs
  • Adapter Sleeve Part Number
    S-144, S-44
  • Series
    N
  • UPC_NO
    73753300537
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text