Motion
N 044

SKF
N 044

N Series Bearing Lock Nut - 8.628-8 in Thread Size, 10.2500 in OD, 9.5310 in Face Dia., 1.2500 in Width, Steel Material
Mi Item #00554486
MFR #N 044
Price$464.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 044

N Series Bearing Lock Nut - 8.628-8 in Thread Size, 10.2500 in OD, 9.5310 in Face Dia., 1.2500 in Width, Steel Material
Mi Item #00554486
MFR #N 044

Mfr description
N 044 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$464.42/each

Specifications

Dimensions

  • Axial Load
    705 kN
  • Bore Diameter
    8.6280 in
  • Face Diameter  
    9.5310 in
  • Outside Diameter  
    10.2500 in
  • Overall Width
    1.2500 in
  • Slot Depth
    0.3850 in
  • Slot Width
    0.8600 in
  • Thread Size  
    8.628-8 in
  • Weight
    8 lbs
  • Width
    1.2600 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W44
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316576667022
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)