Motion
N044
N Series Bearing Lock Nut - 8.628-8 in Thread Size, 10-1/4 in OD, 9.531 in Face Dia., 1-1/4 in Width, Steel
MI ITEM #00554487
MFR #N044
Price$576.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 8.628-8 in Thread Size, 10-1/4 in OD, 9.531 in Face Dia., 1-1/4 in Width, Steel
MI ITEM #00554487
MFR #N044

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$576.38/each

Specifications

Dimensions

  • Face Diameter  
    9.5310 in
  • Outside Diameter  
    10.2500 in
  • Overall Width
    1.2500 in
  • Thread Size  
    8.628-8 in
  • Weight
    8 lbs

Details

  • Adapter Sleeve Part Number
    S-3044, S-44
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W044
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    737533004297

Overview

Mfr description
N-044 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text