Motion
W 44
Bearing Lock Washer - 8.7010 in ID, 11.4380 in Outside Dia., 9.8750 in Face Dia., Steel Material, W Series
MI ITEM #00554493
MFR #W 44
Your Price$164.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 8.7010 in ID, 11.4380 in Outside Dia., 9.8750 in Face Dia., Steel Material, W Series
MI ITEM #00554493
MFR #W 44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$164.02/each(List $237.83)

Overview

Mfr description
W44 LOCKWASHER

Specifications

  • Series
    W
  • Bore Diameter
  • Face Diameter
  • Material
    Steel
  • Tang Width
  • Key Width
    0.9400 in
  • Number Of Tangs
  • Compatible Lock Nut Number
    N-44
  • Manufacturer Product Page
  • UPC_NO
    73753305256
  • Outside Diameter Over Tangs
    11.4380 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text