Motion
W 44

TIMKEN
W 44

Bearing Lock Washer - 8.7010 in ID, 11.4380 in Outside Dia., 9.8750 in Face Dia., Steel Material, W Series
Mi Item #00554494
MFR #W 44
Price$354.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
W 44

Bearing Lock Washer - 8.7010 in ID, 11.4380 in Outside Dia., 9.8750 in Face Dia., Steel Material, W Series
Mi Item #00554494
MFR #W 44

Mfr description
W 44 WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$354.61/each

Specifications

Dimensions

  • Bore Diameter  
    8.7010 in
  • Face Diameter  
    9.8750 in
  • Key Width
    15/16 in
  • Outside Diameter Over Tangs
    11.4380 in
  • Tang Width  
    15/16 in

Details

  • Compatible Lock Nut Number
    N 044
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    W-00
  • UPC_NO
    087796034853
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)