Motion
W 044

SKF
W 044

W Sery Bearing Lock Washer - 8.7010 in ID, 10.4060 in Outside Dia., 9.6000 in Face Dia., Steel Material, W Series
Mi Item #00554497
MFR #W 044
Price$140.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 044

W Sery Bearing Lock Washer - 8.7010 in ID, 10.4060 in Outside Dia., 9.6000 in Face Dia., Steel Material, W Series
Mi Item #00554497
MFR #W 044

Mfr description
W 044 WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$140.93/each

Specifications

Dimensions

  • Bore Diameter  
    8.7010 in
  • Face Diameter  
    9.6000 in
  • Key Width
    0.9450 in
  • Outside Diameter Over Tangs
    10.4060 in
  • Tang Thickness
    0.1150 in

Details

  • Compatible Lock Nut Number
    N 044
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    7316576676529
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)