Motion
W 044
Bearing Lock Washer - 8.7010 in ID, 10.4060 in Outside Dia., 9.5700 in Face Dia., Steel Material, W Series
Mi Item #00554498
MFR #W 044
Price$113.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 8.7010 in ID, 10.4060 in Outside Dia., 9.5700 in Face Dia., Steel Material, W Series
Mi Item #00554498
MFR #W 044

Mfr description
W-044 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.51/each

Specifications

Dimensions

  • Bore Diameter  
    8.7010 in
  • Face Diameter  
    9.5700 in
  • Key Width
    0.9450 in
  • Outside Diameter Over Tangs
    10.4060 in
  • Tang Width  
    0.7700 in

Details

  • Compatible Lock Nut Number
    N-044
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    737533053349
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)