Motion
N 048

SKF
N 048

N Series Bearing Lock Nut - 9.442-6 in Thread Size, 11.4375 in OD, 10.6250 in Face Dia., 1.3438 in Width, Steel Material
Mi Item #00554504
MFR #N 048
Price$990.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 048

N Series Bearing Lock Nut - 9.442-6 in Thread Size, 11.4375 in OD, 10.6250 in Face Dia., 1.3438 in Width, Steel Material
Mi Item #00554504
MFR #N 048

Mfr description
N 048 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$990.57/each

Specifications

Dimensions

  • Bore Diameter
    9.4420 in
  • Face Diameter  
    10.6250 in
  • Outside Diameter  
    11.4375 in
  • Overall Width
    1.3438 in
  • Slot Depth
    0.3850 in
  • Slot Width
    0.8600 in
  • Thread Size  
    9.442-6 in
  • Weight
    11.27 lbs
  • Width
    1.3540 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    PL48
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316576667039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)