Motion
N048
N Series Bearing Lock Nut - 9.442-6 in Thread Size, 11-7/16 in OD, 10-5/8 in Face Dia., 1-11/32 in Width, Steel
Mi Item #00554505
MFR #N048
Price$795.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 9.442-6 in Thread Size, 11-7/16 in OD, 10-5/8 in Face Dia., 1-11/32 in Width, Steel
Mi Item #00554505
MFR #N048

Mfr description
N-048 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$795.13/each

Specifications

Dimensions

  • Face Diameter  
    10.6250 in
  • Outside Diameter  
    11.4375 in
  • Overall Width
    1.3438 in
  • Thread Size  
    9.442-6 in
  • Weight
    11.5 lbs

Details

  • Adapter Sleeve Part Number
    S-3048, S-48
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    P48
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    737533004303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)