Motion
N-048

TIMKEN
N-048

N Series Bearing Lock Nut - 9.442-6 in Thread Size, 11.4430 in OD, 0.8600 in Width, Steel Material
Mi Item #00554506
MFR #N-048
Price$1,027.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
N-048

N Series Bearing Lock Nut - 9.442-6 in Thread Size, 11.4430 in OD, 0.8600 in Width, Steel Material
Mi Item #00554506
MFR #N-048

Mfr description
N 048 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,027.53/each

Specifications

Dimensions

  • Outside Diameter  
    11.4430 in
  • Overall Width
    0.8600 in
  • Thread Size  
    9.442-6 in
  • Weight
    12 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    P-48
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796034389
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    087796034389
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)