Motion
N 052

SKF
N 052

N Series Bearing Lock Nut - 10.192-6 in Thread Size, 12.1875 in OD, 11.4060 in Face Dia., 1.4063 in Width, Steel Material
Mi Item #00554517
MFR #N 052
Price$1,160.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 052

N Series Bearing Lock Nut - 10.192-6 in Thread Size, 12.1875 in OD, 11.4060 in Face Dia., 1.4063 in Width, Steel Material
Mi Item #00554517
MFR #N 052

Mfr description
N 052 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,160.87/each

Specifications

Dimensions

  • Bore Diameter
    10.1920 in
  • Face Diameter  
    11.4060 in
  • Outside Diameter  
    12.1875 in
  • Overall Width
    1.4063 in
  • Slot Depth
    0.3850 in
  • Slot Width
    0.8600 in
  • Thread Size  
    10.192-6 in
  • Weight
    12.78 lbs
  • Width
    1.4160 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    PL52
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316576667053
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)