Motion
N052
N Series Bearing Lock Nut - 10.192-6 in Thread Size, 12-3/16 in OD, 11.406 in Face Dia., 1-13/32 in Width, Steel
MI ITEM #00554518
MFR #N052
Your Price$801.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 10.192-6 in Thread Size, 12-3/16 in OD, 11.406 in Face Dia., 1-13/32 in Width, Steel
MI ITEM #00554518
MFR #N052

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$801.38/each(List $1,036.56)

Overview

Mfr description
N-052 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    1.4063 in
  • Lock Washer Locking Device Part Num
    P52
  • Lock Nut Type
    For Lock Washer
  • Weight
    13 lbs
  • Adapter Sleeve Part Number
    S-152, S-3052, S-52
  • Series
    N
  • UPC_NO
    737533004396
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text