Motion
N-052

TIMKEN
N-052

N Series Bearing Lock Nut - 10.192-6 in Thread Size, 12.1930 in OD, 0.8600 in Width, Steel Material
Mi Item #00554519
MFR #N-052
Price$1,531.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
N-052

N Series Bearing Lock Nut - 10.192-6 in Thread Size, 12.1930 in OD, 0.8600 in Width, Steel Material
Mi Item #00554519
MFR #N-052

Mfr description
N 052 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,531.59/each

Specifications

Dimensions

  • Outside Diameter  
    12.1930 in
  • Overall Width
    0.8600 in
  • Thread Size  
    10.192-6 in
  • Weight
    13.9 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    P-52
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796034396
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    087796034396
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)