Motion
P-52
Locking Plate - 3.7500 in Length, 1.1560 in Width, 0.1250 in Thickness
MI ITEM #00554524
MFR #P-52
Price$89.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Plate - 3.7500 in Length, 1.1560 in Width, 0.1250 in Thickness
MI ITEM #00554524
MFR #P-52

Mfr description
P-52 LOCKPLATE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.46/each

Specifications

Dimensions

  • Overall Length
    3.7500 in
  • Overall Thickness
    0.1250 in
  • Overall Width
    1.1560 in
  • Weight
    0.1 lbs

Details

  • Includes
    (1) Lock Wire, (2) Cap Screws
  • Manufacturer Upc Number
    737533005539
  • Part Type
    Locking Plate
  • Product Type
    Bearing Locking Plates
  • UPC_NO
    737533005539

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)