Specifications
Dimensions
- Bore Diameter11.004 in
- Outside Diameter14.005 in
- Overall Width1.5100 in
- Weight23.149 lbs
Details
- Manufacturer Product Page
- Product TypeBearing Lock Nuts
- SeriesN
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)