Motion
N 056

SKF
N 056

N Series Bearing Lock Nut - 11.004-6 in Thread Size, 13.0000 in OD, 12.2190 in Face Dia., 1.5000 in Width, Steel Material
Mi Item #00554530
MFR #N 056
Price$1,365.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 056

N Series Bearing Lock Nut - 11.004-6 in Thread Size, 13.0000 in OD, 12.2190 in Face Dia., 1.5000 in Width, Steel Material
Mi Item #00554530
MFR #N 056

Mfr description
N 056 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,365.09/each

Specifications

Dimensions

  • Bore Diameter
    11.0040 in
  • Face Diameter  
    12.2190 in
  • Outside Diameter  
    13.0000 in
  • Overall Width
    1.5000 in
  • Slot Depth
    0.3850 in
  • Slot Width
    0.9800 in
  • Thread Size  
    11.004-6 in
  • Weight
    14.26 lbs
  • Width
    1.5100 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    PL56
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316576667060
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)