Motion
N056
N Series Bearing Lock Nut - 11.004-6 in Thread Size, 13 in OD, 12.219 in Face Dia., 1-1/2 in Width, Steel
MI ITEM #00554531
MFR #N056
Price$1,227.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 11.004-6 in Thread Size, 13 in OD, 12.219 in Face Dia., 1-1/2 in Width, Steel
MI ITEM #00554531
MFR #N056

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,227.50/each

Specifications

Dimensions

  • Face Diameter  
    12.2190 in
  • Outside Diameter  
    13.0000 in
  • Overall Width
    1.5000 in
  • Thread Size  
    11.004-6 in
  • Weight
    15 lbs

Details

  • Adapter Sleeve Part Number
    S-3156
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    P56
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    737533004402

Overview

Mfr description
N-056 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text