Motion
N-056

TIMKEN
N-056

N Series Bearing Lock Nut - 11.004-6 in Thread Size, 13.0050 in OD, 0.9800 in Width, Steel Material
Mi Item #00554532
MFR #N-056
Price$1,758.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
N-056

N Series Bearing Lock Nut - 11.004-6 in Thread Size, 13.0050 in OD, 0.9800 in Width, Steel Material
Mi Item #00554532
MFR #N-056

Mfr description
N 056 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,758.87/each

Specifications

Dimensions

  • Outside Diameter  
    13.0050 in
  • Overall Width
    0.9800 in
  • Thread Size  
    11.004-6 in
  • Weight
    15.9 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    P-56
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796034402
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    087796034402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)