Motion
PL 56

SKF
PL 56

Locking Plate - 3.9380 in Length, 1.1560 in Width, 0.1250 in Thickness
MI ITEM #00554538
MFR #PL 56
Price$97.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PL 56

Locking Plate - 3.9380 in Length, 1.1560 in Width, 0.1250 in Thickness
MI ITEM #00554538
MFR #PL 56

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$97.30/each

Specifications

Dimensions

  • Overall Length
    3.9380 in
  • Overall Thickness
    0.1250 in
  • Overall Width
    1.1560 in
  • Weight
    0.2 lbs

Details

  • Includes
    (1) Lock Wire, (2) Cap Screws
  • Manufacturer Upc Number
    7316571250700
  • Part Type
    Locking Plate
  • Product Type
    Bearing Locking Plates
  • UPC_NO
    7316571250700

Overview

Mfr description
PL 56 LOCK PLATE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text