Motion
P-56

TIMKEN
P-56

Locking Plate - 3.9380 in Length, 1.1560 in Width, 0.1250 in Thickness
MI ITEM #00554540
MFR #P-56
Price$133.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
P-56

Locking Plate - 3.9380 in Length, 1.1560 in Width, 0.1250 in Thickness
MI ITEM #00554540
MFR #P-56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$133.17/each

Specifications

Dimensions

  • Overall Length
    3.9380 in
  • Overall Thickness
    0.1250 in
  • Overall Width
    1.1560 in
  • Weight
    0.11 lbs

Details

  • Includes
    (1) Lock Wire, (2) Cap Screws
  • Manufacturer Upc Number
    087796034884
  • Part Type
    Locking Plate
  • Product Type
    Bearing Locking Plates
  • UPC_NO
    087796034884

Overview

Mfr description
P 56 LOCKPLATE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text