Specifications
Dimensions
- Face Diameter13.3750 in
- Outside Diameter15.0000 in
- Overall Width1.5730 in
- Thread Size11.785-6
- Weight26.75 lbs
Details
- Bearing TypeBearing Lock Nuts
- Manufacturer Upc Number7316577019769
- MaterialSteel
- Product TypeBearing Lock Nuts
- SeriesN
- UPC_NO7316577019769
Overview
Mfr description
N 60 NUT