Motion
NT3U231N

LINK-BELT
NT3U231N

Ball Bearing Take-Up Unit - Cast Iron Housing
Mi Item #00554544
MFR #NT3U231N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
NT3U231N

Ball Bearing Take-Up Unit - Cast Iron Housing
Mi Item #00554544
MFR #NT3U231N

Mfr description
NT3U231N T-U UNIT NT3-U231N
  • 1 15/16" Mounted Ball Bearing, Standard Duty, Take-up Block, Setscrew Locking, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    6.8800 in
  • Overall Length
    6.8800 in
  • Overall Width
    4.8800 in
  • Size Code
    210
  • Weight
    8.83 lbs

Details

  • Country of Origin
    Mexico
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Housing Type
    TU BLK ROD END TYPE NT3 BB
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Manufacturer Catalog Number
    NT3U231N
  • Manufacturer Upc Number
    662327109103
  • Max Rpm
    4800 rpm
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7920 lbs
  • Retainer Type
    Nylon
  • Seal Material
    BUNA SINGLE LIP CONTACT SEAL
  • Seal Type
    Contact/Lip
  • Vibration Frequency Roller Spin
    0.0445 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)