Motion
N 060

SKF
N 060

N Series Bearing Lock Nut - 11.785-6 in Thread Size, 14.1875 in OD, 13.2190 in Face Dia., 1.5625 in Width, Steel Material
Mi Item #00554548
MFR #N 060
Price$1,597.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 060

N Series Bearing Lock Nut - 11.785-6 in Thread Size, 14.1875 in OD, 13.2190 in Face Dia., 1.5625 in Width, Steel Material
Mi Item #00554548
MFR #N 060

Mfr description
N 060 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,597.23/each

Specifications

Dimensions

  • Bore Diameter
    11.7850 in
  • Face Diameter  
    13.2190 in
  • Outside Diameter  
    14.1875 in
  • Overall Width
    1.5625 in
  • Slot Depth
    0.5100 in
  • Slot Width
    0.9800 in
  • Thread Size  
    11.785-6 in
  • Weight
    20.2 lbs
  • Width
    1.5730 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    PL60
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316576667084
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)