Motion
N060
N Series Bearing Lock Nut - 11.785-6 in Thread Size, 14-3/16 in OD, 13.219 in Face Dia., 1-9/16 in Width, Steel
MI ITEM #00554549
MFR #N060
Price$1,238.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 11.785-6 in Thread Size, 14-3/16 in OD, 13.219 in Face Dia., 1-9/16 in Width, Steel
MI ITEM #00554549
MFR #N060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,238.59/each

Specifications

Dimensions

  • Face Diameter  
    13.2190 in
  • Outside Diameter  
    14.1875 in
  • Overall Width
    1.5625 in
  • Thread Size  
    11.785-6 in
  • Weight
    20 lbs

Details

  • Adapter Sleeve Part Number
    S-3160
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    P60
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    737533004525

Overview

Mfr description
N-060 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text