Motion
P-60

TIMKEN
P-60

Locking Plate - 4.3440 in Length, 1.3750 in Width, 0.1250 in Thickness
MI ITEM #00554557
MFR #P-60
Price$151.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
P-60

Locking Plate - 4.3440 in Length, 1.3750 in Width, 0.1250 in Thickness
MI ITEM #00554557
MFR #P-60

Mfr description
P 60 LOCKPLATE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.45/each

Specifications

Dimensions

  • Overall Length
    4.3440 in
  • Overall Thickness
    0.1250 in
  • Overall Width
    1.3750 in
  • Weight
    0.15 lbs

Details

  • Includes
    (1) Lock Wire, (2) Cap Screws
  • Manufacturer Upc Number
    087796034891
  • Part Type
    Locking Plate
  • Product Type
    Bearing Locking Plates
  • UPC_NO
    087796034891

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)