Motion
NT3U231N9

LINK-BELT
NT3U231N9

Take-Up Bearing & Frame Assembly - Ball, 1.9375 in Bore, 9.0000 in Travel, 18.5000 in Length, 3.2500 in Width, 6.9063 in Height, 16 in Bolt Center Length
MI ITEM #00554572
MFR #NT3U231N9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
NT3U231N9

Take-Up Bearing & Frame Assembly - Ball, 1.9375 in Bore, 9.0000 in Travel, 18.5000 in Length, 3.2500 in Width, 6.9063 in Height, 16 in Bolt Center Length
MI ITEM #00554572
MFR #NT3U231N9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    3.2500 in
  • Bolt Center To Center Length
    16 in
  • Bore Diameter  
    1.9375 in
  • Bore Length
    2 3/32 in
  • Frame Base Width
    3.2500 in
  • Frame Overall Height  
    6.9063 in
  • Frame Overall Length  
    18.5000 in
  • Overall Height
    6.9063 in
  • Overall Length
    18.5000 in
  • Overall Width
    3.2500 in
  • Travel  
    9.0000 in
  • Weight
    16.00 lbs

Details

  • Compatible Bearing Series Part Num
    200
  • Country of Origin
    MX
  • Expansion Capability
    No
  • Finish Coating
    Powder Coated
  • Frame Material
    Welded Steel
  • Frame Type
    Top Angle
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP STD
  • Manufacturer Catalog Number
    NT3U231N9
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4800 rpm
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Seal Type
    Single Lip Contact Seal
  • Series
    NT3U200
  • Type Of Bearing
    Ball
  • UPC_NO
    662327109134

Overview

Mfr description
NT3U231N9 TAKE UP NT3-U231N-9
  • 1 15/16" Mounted Ball Bearing
  • Standard Duty
  • Protected Screw Take-up Assembly
  • Setscrew Locking
  • Single Lip Contact Seal
  • 9" travel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought