Motion
N 064

SKF
N 064

N Series Bearing Lock Nut - 12.562-6 in Thread Size, 15.0000 in OD, 14.0310 in Face Dia., 1.6563 in Width, Steel Material
MI ITEM #00554583
MFR #N 064
Price$1,464.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 064

N Series Bearing Lock Nut - 12.562-6 in Thread Size, 15.0000 in OD, 14.0310 in Face Dia., 1.6563 in Width, Steel Material
MI ITEM #00554583
MFR #N 064

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,464.92/each

Specifications

Dimensions

  • Bore Diameter
    12.5620 in
  • Face Diameter  
    14.0310 in
  • Outside Diameter  
    15.0000 in
  • Overall Width
    1.6563 in
  • Slot Depth
    0.5100 in
  • Slot Width
    0.9800 in
  • Thread Size  
    12.562-6 in
  • Weight
    23.23 lbs
  • Width
    1.6660 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    PL64
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316576667091

Overview

Mfr description
N 064 NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text