Motion
N064
N Series Bearing Lock Nut - 12.562-6 in Thread Size, 15 in OD, 14.031 in Face Dia., 1-21/32 in Width, Steel
Mi Item #00554584
MFR #N064
Price$1,528.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 12.562-6 in Thread Size, 15 in OD, 14.031 in Face Dia., 1-21/32 in Width, Steel
Mi Item #00554584
MFR #N064

Mfr description
N-064 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,528.42/each

Specifications

Dimensions

  • Face Diameter  
    14.0310 in
  • Outside Diameter  
    15.0000 in
  • Overall Width
    1.6563 in
  • Thread Size  
    12.562-6 in
  • Weight
    24.7 lbs

Details

  • Adapter Sleeve Part Number
    S-3164
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    P64
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    737533004532
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)