Motion
N-064

TIMKEN
N-064

N Series Bearing Lock Nut - 12.562-6 in Thread Size, 15.0050 in OD, 0.9800 in Width, Steel Material
MI ITEM #00554585
MFR #N-064
Price$2,493.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
N-064

N Series Bearing Lock Nut - 12.562-6 in Thread Size, 15.0050 in OD, 0.9800 in Width, Steel Material
MI ITEM #00554585
MFR #N-064

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,493.54/each

Specifications

Dimensions

  • Outside Diameter  
    15.0050 in
  • Overall Width
    0.9800 in
  • Thread Size  
    12.562-6 in
  • Weight
    22 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    P-64
  • Manufacturer Product Page
  • Manufacturer Upc Number
    087796034426
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    087796034426

Overview

Mfr description
N 064 NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text