Motion
P-64

TIMKEN
P-64

Locking Plate - 4.5310 in Length, 1.3125 in Width, 0.1250 in Thickness
MI ITEM #00554590
MFR #P-64
Price$181.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
P-64

Locking Plate - 4.5310 in Length, 1.3125 in Width, 0.1250 in Thickness
MI ITEM #00554590
MFR #P-64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$181.83/each

Specifications

Dimensions

  • Overall Length
    4.5310 in
  • Overall Thickness
    0.1250 in
  • Overall Width
    1.3125 in
  • Weight
    0.17 lbs

Details

  • Includes
    (1) Lock Wire, (2) Cap Screws
  • Manufacturer Upc Number
    087796034907
  • Part Type
    Locking Plate
  • Product Type
    Bearing Locking Plates
  • UPC_NO
    087796034907

Overview

Mfr description
P 64 LOCKPLATE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text