Motion
N 068

SKF
N 068

N Series Bearing Lock Nut - 13.339-5 in Thread Size, 15.7500 in OD, 14.8130 in Face Dia., 1.7813 in Width, Steel Material
Mi Item #00554609
MFR #N 068
Price$2,566.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 068

N Series Bearing Lock Nut - 13.339-5 in Thread Size, 15.7500 in OD, 14.8130 in Face Dia., 1.7813 in Width, Steel Material
Mi Item #00554609
MFR #N 068

Mfr description
N 068 NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,566.13/each

Specifications

Dimensions

  • Bore Diameter
    13.3390 in
  • Face Diameter  
    14.8130 in
  • Outside Diameter  
    15.7500 in
  • Overall Width
    1.7813 in
  • Slot Depth
    0.5100 in
  • Slot Width
    0.9800 in
  • Thread Size  
    13.339-5 in
  • Weight
    26.02 lbs
  • Width
    1.7910 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    PL68
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    7316576667107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)